Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterproof Address Labels, PK15000

  • Mfr # 95520

  • Zoro # G916245684


product price: $348.99
/pk 15000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Film
Width
9.44 in
Shape
Rectangle
Color
White
Labels per Sheet
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95520
Zoro #
G916245684
UPC #
072782955205
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
11.94 in

Details

Item
Waterproof Address Labels
Material
Film
Shape
Rectangle
Color
White
Labels per Sheet
30
Adhesive
Permanent

Description

Waterproof Address Labels, Package Quantity 15000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.