Waterproof Address Labels, PK700
Mfr # 05522
Zoro # G116245736
product price: $51.35
/pk 700, $0.07/eaSold in multiples of 5 for $256.75
Key Features
Material
Film
Width
8.81 in
Shape
Rectangle
Adhesive
Permanent
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05522
Zoro #
G116245736
UPC #
072782055226
Country of Origin
Mexico
Dimensions
Width
8.81 in
Length
11.31 in
Details
Item
Waterproof Address Labels
Material
Film
Shape
Rectangle
Adhesive
Permanent
Color
White
Total Number of Labels
700
Description
Waterproof Address Labels, Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.