Waterproof Address Labels, PK7000
Mfr # 95522
Zoro # G916245738
product price: $348.99
/pk 7000, $0.05/ea
Free Shipping & Returns
Key Features
Material
Film
Width
9.44 in
Shape
Rectangle
Adhesive
Permanent
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95522
Zoro #
G916245738
UPC #
072782955229
Country of Origin
Mexico
Dimensions
Width
9.44 in
Length
11.94 in
Details
Item
Waterproof Address Labels
Material
Film
Shape
Rectangle
Adhesive
Permanent
Color
White
Labels per Sheet
14
Description
Waterproof Address Labels, Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.