Waterproof Labels, PK300
Mfr # 05524
Zoro # G816262255
product price: $58.49
/pk 300, $0.19/eaSold in multiples of 5 for $292.45
Key Features
Overall Depth
0.563 in
Core Dia.
3-1/3" x 4"
Material
Film
No. of Labels
300
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05524
Zoro #
G816262255
UPC #
072782055240
Country of Origin
Mexico
Dimensions
Overall Depth
0.563 in
Core Dia.
3-1/3" x 4"
Length
11.31 in
Width
8.81 in
Details
Material
Film
No. of Labels
300
Item
Waterproof Labels
Adhesive
Permanent
Shape
Rectangle
Color
White
Label Maker Tape Finish
Matte
Description
Waterproof Labels, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.