Zoro Homepage

Waterproof Labels, PK500

  • Mfr # 05523

  • Zoro # G716262256


product price: $58.49
/pk 500, $0.12/ea
Sold in multiples of 5 for $292.45

Key Features

Shape
Rectangle
Color
White
Label Maker Tape Finish
Matte
Core Dia.
2" x 4"
No. of Labels
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05523
Zoro #
G716262256
UPC #
072782055233
Country of Origin
Mexico

Dimensions

Core Dia.
2" x 4"
Length
11.31 in
Overall Depth
0.563 in
Width
8.81 in

Details

Shape
Rectangle
Color
White
Item
Waterproof Labels
Label Maker Tape Finish
Matte
No. of Labels
500
Adhesive
Permanent
Material
Film

Description

Waterproof Labels, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.