Waterproof Printable Addres Label, PK1500
Mfr # 05520
Zoro # G416262266
product price: $58.49
/pk 1500, $0.04/eaSold in multiples of 5 for $292.45
Key Features
No. of Labels
1500
Color
White
Label Maker Tape Finish
Matte
Length
11.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05520
Zoro #
G416262266
UPC #
072782055202
Country of Origin
Mexico
Dimensions
Length
11.31 in
Core Dia.
1" x 2-5/8"
Overall Depth
0.563 in
Width
8.81 in
Details
No. of Labels
1500
Color
White
Label Maker Tape Finish
Matte
Item
Waterproof Printable Addres Label
Shape
Rectangle
Material
Film
Adhesive
Permanent
Description
Waterproof Printable Addres Label, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.