Zoro Homepage

Waterproof Shipping Labels, PK100

  • Mfr # 05526

  • Zoro # G116245811


product price: $51.35
/pk 100, $0.51/ea
Sold in multiples of 5 for $256.75

Key Features

Material
Film
Width
8.81 in
Shape
Rectangle
Adhesive
Permanent
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05526
Zoro #
G116245811
UPC #
072782055264
Country of Origin
Mexico

Dimensions

Width
8.81 in
Length
11.31 in

Details

Item
Waterproof Shipping Labels
Material
Film
Shape
Rectangle
Adhesive
Permanent
Color
White
Total Number of Labels
100

Description

Waterproof Shipping Labels, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.