Waterproof Shipping Labels, PK1000
Mfr # 95526
Zoro # G416245740
product price: $348.99
/pk 1000, $0.35/ea
Free Shipping & Returns
Key Features
Material
Film
Width
9.44 in
Shape
Rectangle
Labels per Sheet
2
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95526
Zoro #
G416245740
UPC #
072782955267
Country of Origin
Mexico
Dimensions
Width
9.44 in
Length
11.94 in
Details
Item
Waterproof Shipping Labels
Material
Film
Shape
Rectangle
Labels per Sheet
2
Adhesive
Permanent
Color
White
Description
Waterproof Shipping Labels, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.