Zoro Homepage

Waterproof Shipping Labels, PK5000

  • Mfr # 95523

  • Zoro # G116250952


product price: $348.99
/pk 5000, $0.07/ea
Free Shipping & Returns

Key Features

Material
Film
Width
9.44 in
Shape
Rectangle
Color
White
Adhesive
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95523
Zoro #
G116250952
UPC #
072782955236
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
11.94 in

Details

Item
Waterproof Shipping Labels
Material
Film
Shape
Rectangle
Color
White
Adhesive
Permanent
Labels per Sheet
10

Description

Waterproof Shipping Labels, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.