
Waterproof Shipping Labels w/TrueBlock, Laser, 5.5x8.5, White, PK1000 (Discontinued)
- Mfr # 95526
- Zoro # G701859669
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95526
Zoro #
G701859669
UPC #
72782955267
Country of Origin
Mexico
Dimensions
Size
5.5 x 8.5
Details
Item
Labels
Printer Series Compatibility
Laser Printers
Color
White
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Material
Paper
Background Color
White
Weight
12.765 lbs
Features
Shipping Labels
Labels Per Sheet
2
Labels Per Unit
1000
Labels Across
1
Description
Don't let a little rain or snow worry you when you need to send a package. Waterproof labels stand up to the toughest environmental conditions and extreme temperatures, while resisting scuffs, tears and smudges, so they remain easy to read. Ultrahold® Adhesive sticks to more tough surfaces: metal, plastic, glass and more, ensuring your label doesn't fall off your package. They also resist. TrueBlock® Technology completely covers everything underneath your label, so you can reuse boxes, mailing tubes and more. With free printable templates and designs from Avery® Design & Print, you can create custom labels with sharp text and graphics in minutes. Waterproof and UV-resistant. 8.5" x 11" sheets for laser printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.