Zoro Homepage

White Removable Multipurpose Label, PK10

  • Mfr # 6470

  • Zoro # G802695685


product price: $13.59
/pk 10, $1.36/ea
Sold in multiples of 5 for $67.95

Key Features

Color
White
Shape
Full Sheet
No. of Labels
10
Adhesive
Removable
Length
12.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6470
Zoro #
G802695685
UPC #
072782064709
Country of Origin
Mexico

Dimensions

Length
12.09 in
Width
9.44 in

Details

Item
White Removable Multipurpose Label,PK10
Color
White
Shape
Full Sheet
No. of Labels
10
Adhesive
Removable
Material
Paper

Description

White Removable Multipurpose Label,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.