Zoro Homepage

White Return Address Label, PK600

  • Mfr # 08257

  • Zoro # G616250858


product price: $17.99
/pk 600, $0.03/ea
Sold in multiples of 5 for $89.95

Key Features

Material
Paper
Width
9.44 in
Shape
Rectangle
Adhesive
Permanent
Total Number of Labels
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08257
Zoro #
G616250858
UPC #
072782082574
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Item
White Return Address Label
Material
Paper
Shape
Rectangle
Adhesive
Permanent
Total Number of Labels
600
Color
White

Description

White Return Address Label, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.