Shop AVERY
See all product information
Create Account
White Shipping Labels With TrueBlock Technology, 8-1/2" x 11", 25 Labels Per Pack
- Mfr # 8165
- Zoro # G304905923
product price:Â
$
35.95
/ea
Key Features
Material
Paper
Label Width
8 1/2"
Labels per Sheet
1
Standards
FSC Certified
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8165
- Zoro #
- G304905923
- UPC #
- 72782081652
- Country of Origin
- United States
- Item
- Shipping Label
- Material
- Paper
- Labels per Sheet
- 1
- Standards
- FSC Certified
- Color
- White
- Application
- Permanent
- Total Number of Labels
- 25
- Adhesive
- Permanent
- Features
- Jam Resistant, Customizable, Permanent Adhesive, Stick & Stay, Smudge Resistant,Printable
- Finishing
- Matte
- Print Technology
- Inkjet
- Number of Sheets
- 25
- Number of Labels per Sheet
- 1
Dimensions
- Label Width
- 8 1/2"
- Label Length
- 11"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.