
XL TrueBlock File Folder Labels w/Sure Feed, 0.94x3.44, White, PK450 (Discontinued)
- Mfr # 05027
- Zoro # G7516305
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05027
Zoro #
G7516305
UPC #
72782050276
Country of Origin
Mexico
Dimensions
Size
8.5 x 11
Details
Item
Labels
Printer Series Compatibility
Inkjet Printers; Laser Printers
Adhesive
Permanent Self-Adhesive
Material
Paper
Color
White
Weight
0.758 lbs
Features
Permanent
Labels Per Unit
450
Shape
Rectangular
Labels Per Sheet
18
Tab Style
Top Tab
Tab Cut
1/3-Cut
Description
Avery® Extra-Large TrueBlock File Folder Labels with Sure Feed Technology, 0.94 x 3.44, White, 18/Sheet, 25 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.