Monitor Wall Mount- Tilt and Turn for 13 - 27 in. Screens

  • Mfr # MRL12-A

  • Zoro # G916132298


product price:  $37.85
/ea

Key Features

Mounting Pattern
100 x 100, 75 x 75
VESA Mount Compatible
Yes
Number of Displays Supported
1
Features
Tilt
Minimum Screen Size Supported
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRL12-A
Zoro #
G916132298
UPC #
752752003302
Country of Origin
China

Dimensions

Minimum Screen Size Supported
13 in
Maximum Screen Size Supported
27 in

Details

Mounting Pattern
100 x 100, 75 x 75
VESA Mount Compatible
Yes
Number of Displays Supported
1
Features
Tilt
Device Supported
Flat Panel Display
Color
Black
Includes
Monitor Wall Mount Tilt & Turn, Mounting Hardware
Compatibility
Monitor
Item
Wall Mount

Description

The AVF MRL12-A is a tilt and turn wall monitor mount for 13 to 27 inch screens and supports up to 22 lbs. Wall mounting your monitor not only frees up valuable desk space but it also allows you to place the monitor in your choice of landscape or portrait view and at your desired viewing height and angle for added comfort and reduced strain. The monitor can be tilted 14 degrees and turns left/right. It has a profile of only 2.4 inch and is VESA compatible with hole patterns 75x75mm thru 100x100mm. Comes with a 2 year warranty. -Dimesnions:-Length:6-Height:5-Width:6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.