
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2EDU-421332-GRN
Zoro #
G6235285
UPC #
753677510036
Country of Origin
China
Dimensions
Cable Length
5 ft
Width
7"
Height
4"
Details
Color
Green
Impedance
30 Ohm
Product Type
Headset
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.