Zoro Homepage

Ae-08 Headphones

  • Mfr # 2AE0-8STERE-O32

  • Zoro # G7174484


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Color
Black
Cable Length
6 ft
Width
7"
Height
4"
Impedance
20 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AE0-8STERE-O32
Zoro #
G7174484
UPC #
753677508545
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft
Width
7"
Height
4"

Details

Color
Black
Impedance
20 Ohm
Product Type
Headphone

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.