Zoro Homepage

Ae-215 Headphones

  • Mfr # 1AE2-15HPBL-KSTK

  • Zoro # G5501922


product price: $1.49
/ea
Sold in multiples of 7 for $10.43

Key Features

Color
Black
Cable Length
5 ft
Width
5"
Height
3"
Impedance
32 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AE2-15HPBL-KSTK
Zoro #
G5501922
UPC #
753677508361
Country of Origin
China

Dimensions

Cable Length
5 ft
Width
5"
Height
3"

Details

Color
Black
Impedance
32 Ohm
Product Type
Earphone

Description

The AVID brand Ae-215 Headphones are black in color and measure 5" in width and 3" in height. They have a cable length of 5 ft and an impedance of 32 Ohm. These headphones are of the earphone type.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.