Zoro Homepage

Ae-36 Green Headsets

  • Mfr # 1EDU-AE36GR-EEN

  • Zoro # G5506777


product price: $13.09
/ea

Key Features

Cable Length
6 ft
Height
4"
Width
7"
Product Type
Headset
Impedance
32 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EDU-AE36GR-EEN
Zoro #
G5506777
UPC #
753677508378
Country of Origin
China

Dimensions

Cable Length
6 ft
Height
4"
Width
7"

Details

Product Type
Headset
Impedance
32 Ohm

Description

The AVID brand Ae-36 Green Headsets have a cable length of 6 ft, a height of 4", a width of 7", and an impedance of 32 Ohm. It is a headset type product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.