Shop AVID
See all product information
Create Account
Ae 55 Headset Usb Black
- Mfr # 2AE55KLUSB
- Zoro # G300487539
product price:Â
$
24.79
/ea
Key Features
Noise Canceling
Yes
Features
Reinforced, Noise Reduction, Comfortable, In-Line Volume Control, Adjustable Band, Durable, Passive Noise Cancellation
Impedance
32 Ohm
Color
Black
Cable Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2AE55KLUSB
- Zoro #
- G300487539
- UPC #
- 759992605785
- Country of Origin
- Unknown
- Noise Canceling
- Yes
- Features
- Reinforced, Noise Reduction, Comfortable, In-Line Volume Control, Adjustable Band, Durable, Passive Noise Cancellation
- Impedance
- 32 Ohm
- Color
- Black
- Product Type
- Headset
Dimensions
- Cable Length
- 6 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.