AE-75 Headest Black & Silver
Mfr # 2AE75K
Zoro # G113770804
product price: $23.29
/eaKey Features
Color
Black Silver
Includes
Travel Pouch
Cable Length
5 ft
Features
Flexible Microphone, Durable, Comfortable, Rotating Microphone, Noise Reduction, Deep Bass, Padded Headband, Adjustable Headband
Corded/Wireless
Corded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AE75K
Zoro #
G113770804
UPC #
759992605914
Country of Origin
China
Dimensions
Cable Length
5 ft
Driver Size
1.97 in
Details
Color
Black Silver
Item
Headset
Includes
Travel Pouch
Features
Flexible Microphone, Durable, Comfortable, Rotating Microphone, Noise Reduction, Deep Bass, Padded Headband, Adjustable Headband
Corded/Wireless
Corded
Host Interface
Mini-phone (3.5mm)
Integrated Microphone
Yes
Microphone Design
Boom
Sound Mode
Stereo
Earpiece Type
Binaural
Microphone Technology
Noise Cancelling, Bi-directional
Frequency Response
20 Hz to 20 kHz
Detachable Microphone
No
Earpiece Design
Over-the-head
Green Environmental Attribute
Environmentally Friendly
Impedance
32 Ohm
Ear Cushion Material
Polyurethane Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.