Shop AVID
See all product information
Create Account
AE36 USBC
- Mfr # 2AE36WUSBC
- Zoro # G212434652
product price:Â
$
20.45
/ea
Key Features
Cable Length
6 ft
Color
White
Features
Lightweight, Rotating Microphone, Durable, Comfortable, Padded Headband
Microphone Technology
Noise Cancelling, Bi-directional
Ear Cushion Material
Leatherette
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2AE36WUSBC
- Zoro #
- G212434652
- UPC #
- 820309000408
- Country of Origin
- China
- Color
- White
- Features
- Lightweight, Rotating Microphone, Durable, Comfortable, Padded Headband
- Item
- Headset
- Microphone Technology
- Noise Cancelling, Bi-directional
- Ear Cushion Material
- Leatherette
- Microphone Design
- Boom
- Earpiece Design
- Over-the-head, Over-the-ear
- Impedance
- 32 Ohm
- Minimum Frequency Response
- 20 Hz
- Maximum Frequency Response
- 20 kHz
- Connectivity Technology
- Wired
- Durability
- Chew Resistant
- Host Interface
- USB Type C
- Adjustable Headband
- Yes
- Earpiece Type
- Binaural
- Sound Mode
- Stereo
- Application
- School, Home
- Min. Frequency Response
- 20 Hz
- Max. Frequency Response
- 20 kHz
- Product Type
- Headset
Dimensions
- Cable Length
- 6 ft
- Driver Size
- 1.57 in
Description
AVID AE36 USBC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.