
AVID AE36 Headset, USBC Plug, White
Mfr # 2AE36WUSBC
Zoro # G515674533
product price: $17.99
/eaKey Features
Microphone Design
Boom
Connectivity Technology
Wired
Application
School, Home
Color
White
Earpiece Design
Over-the-ear, Over-the-head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AE36WUSBC
Zoro #
G515674533
UPC #
820309000408
Country of Origin
China
Dimensions
Driver Size
1.57 in
Cable Length
6 ft
Details
Microphone Design
Boom
Connectivity Technology
Wired
Application
School, Home
Color
White
Earpiece Design
Over-the-ear, Over-the-head
Frequency Response
20 Hz to 20 kHz
Earpiece Type
Binaural
Host Interface
USB Type C
Sound Mode
Stereo
Microphone Technology
Noise Cancelling, Bi-directional
Adjustable Headband
Yes
Item
Headset
Features
Comfortable, Durable, Rotating Microphone, Lightweight, Padded Headband
Impedance
32 Ohm
Durability
Chew Resistant
Ear Cushion Material
Leatherette
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.