Zoro Homepage

Expandable Tool, 10-24, Steel

  • Mfr # AA181-1024

  • Zoro # G9676502


product price: $20.25
/ea

Key Features

Type
Pneumatic
Use With Internal Thread Size
10-24
Application
For Installing, Prototyping or Making Repairs to The AK, AL, AP, AO Series Inserts, First and Second Grip
Material
Steel
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA181-1024
Zoro #
G9676502
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
10-24
Overall Length
1 13/32 in
Compatible Thread Size
#10-24

Details

Item
Expandable Tool
Type
Pneumatic
Application
For Installing, Prototyping or Making Repairs to The AK, AL, AP, AO Series Inserts, First and Second Grip
Material
Steel
Thread Type
UNC
For Use With
10-24 Inserts
Product Type
Expandable Tool
Compatible Rivet Nut Material
Aluminum, Brass, Stainless Steel, Nickel Alloy
Compatible Tool Type
Expandable Tool
System of Measurement
Inch
Compatible Rivet Nut Body Type
Round

Description

Expandable Tool, Product Type Expandable Tool, Compatible Tool Type Expandable Tool, Compatible Thread Size #10-24, Compatible Rivet Nut Body Type Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 1 13/32 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.