Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expandable Tool, 3/8-16, Steel

  • Mfr # AA181-616

  • Zoro # G9676466


product price: $22.29
/ea

Key Features

Type
Manual
Use With Internal Thread Size
3/8-16
Application
For Installing, Prototyping or Making Repairs to The AK, AL, AP, AO Series Inserts, First and Second Grip
Material
Steel
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA181-616
Zoro #
G9676466
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
3/8-16
Overall Length
1 23/32 in
Compatible Thread Size
3/8"-16

Details

Item
Expandable Tool
Type
Manual
Application
For Installing, Prototyping or Making Repairs to The AK, AL, AP, AO Series Inserts, First and Second Grip
Material
Steel
Thread Type
UNC
For Use With
3/8-16 Inserts
Compatible Rivet Nut Material
Aluminum, Brass, Stainless Steel, Nickel Alloy
Compatible Tool Type
Expandable Tool
Product Type
Expandable Tool
System of Measurement
Inch
Compatible Rivet Nut Body Type
Round

Description

The AVK AA181-616 Expandable Tool is the perfect tool for working with internal thread sizes. This manual expandable tool has a steel construction and is compatible with 3/8-16 threads. It can be used to tighten or loosen screws, bolts, nuts and other fasteners that have an internal thread size of 3/8-16. The AVK Thread Insert Tool will help you complete your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.