Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expandable Tool, 5/16-18, Steel

  • Mfr # AA181-518

  • Zoro # G9676475


product price: $26.29
/ea

Key Features

Type
Manual
Use With Internal Thread Size
5/16-18
Application
For Installing, Prototyping or Making Repairs to The AK, AL, AP, AO Series Inserts, First and Second Grip
For Use With
5/16-18 Inserts
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA181-518
Zoro #
G9676475
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
5/16-18
Overall Length
1 45/64 in
Compatible Thread Size
5/16"-18

Details

Item
Expandable Tool
Type
Manual
Application
For Installing, Prototyping or Making Repairs to The AK, AL, AP, AO Series Inserts, First and Second Grip
For Use With
5/16-18 Inserts
Thread Type
UNC
Material
Steel
Compatible Rivet Nut Body Type
Round
Compatible Rivet Nut Material
Aluminum, Brass, Stainless Steel, Nickel Alloy
System of Measurement
Inch
Product Type
Expandable Tool
Compatible Tool Type
Expandable Tool

Description

This AVK AA181-518 Expandable Tool is a simple tool that will help you get the job done quickly. The expandable tool has a type of manual and use with an internal thread size of 5/16-18. It is made of steel, which makes it durable. This expandable tool has a UNC thread type. If you are looking for an easy way to work on bolts and screws, this AVK Expandable Tool is the right choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.