Expandable Tool, M10 x 1.5, Steel
Mfr # AA181-1015
Zoro # G9676432
product price: $10.49
/eaKey Features
Type
Pneumatic
Use With Internal Thread Size
M10 x 1.5
Application
For Installing, Prototyping or Making Repairs to The AK, AL, AP, AO Series Inserts, First and Second Grip
Thread Type
Metric
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA181-1015
Zoro #
G9676432
UPC #
-
Country of Origin
United States
Dimensions
Use With Internal Thread Size
M10 x 1.5
Overall Length
1 41/64 in
Compatible Thread Size
M10
Details
Item
Expandable Tool
Type
Pneumatic
Application
For Installing, Prototyping or Making Repairs to The AK, AL, AP, AO Series Inserts, First and Second Grip
Thread Type
Metric
Material
Steel
For Use With
M10 x 1.5 Inserts
Compatible Tool Type
Expandable Tool
Compatible Rivet Nut Material
Aluminum, Brass, Stainless Steel, Nickel Alloy
System of Measurement
Metric
Product Type
Expandable Tool
Compatible Rivet Nut Body Type
Round
Description
Expandable Tool, Product Type Expandable Tool, Compatible Tool Type Expandable Tool, Compatible Thread Size M10, Compatible Rivet Nut Body Type Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 1 41/64 in, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.