Expandable Tool, M6 x 1.0, Steel
Mfr # AA181-610
Zoro # G9676457
product price: $13.39
/eaKey Features
Type
Pneumatic
Use With Internal Thread Size
M6 x 1.0
Application
For Installing, Prototyping or Making Repairs to The AK, AL, AP, AO Series Inserts, First and Second Grip
Thread Type
Metric
For Use With
M6 x 1.0 Inserts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA181-610
Zoro #
G9676457
UPC #
-
Country of Origin
United States
Dimensions
Use With Internal Thread Size
M6 x 1.0
Overall Length
1 23/64 in
Compatible Thread Size
M6
Details
Item
Expandable Tool
Type
Pneumatic
Application
For Installing, Prototyping or Making Repairs to The AK, AL, AP, AO Series Inserts, First and Second Grip
Thread Type
Metric
For Use With
M6 x 1.0 Inserts
Material
Steel
Compatible Rivet Nut Material
Aluminum, Brass, Stainless Steel, Nickel Alloy
System of Measurement
Metric
Compatible Tool Type
Expandable Tool
Compatible Rivet Nut Body Type
Round
Product Type
Expandable Tool
Description
When you need to work with M6 x 1.0 thread, the AVK AA181-610 Expandable Tool is the perfect solution. This expandable tool can be used in pneumatic tools and threaded inserts. It has a steel construction and is compatible with M6 x 1.0 metric thread size. The AVK Thread Insert Tool will make your job easier and allow you to complete it in less time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.