This item is Discontinued.

Avk Hex Rivet Nut, 9.78 mm L BTI-AHS4T-470-2.0/B

Hex Rivet Nut, 9.78 mm L (Discontinued)

  • Mfr # BTI-AHS4T-470-2.0/B
  • Zoro # G100397953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTI-AHS4T-470-2.0/B
Zoro #
G100397953
UPC #
-
Country of Origin
United States

Dimensions

Head Height
M0.68
Head Dia.
9.53 mm
Length
9.78 mm
Dia./Thread Size
M4-0.7

Details

Item
Rivet Nut
Finish
Zinc Yellow
Grip Range
0.50 mm to 2.00 mm
Rivet Standards
Not Listed
System of Measurement
Metric
Basic Material
Steel
Rivet Nut Type
Hex
Open End/Closed End
Open End

Description

Blind Thrd Inserts-A-K Series. Insert Hex AH M4-0.7 x 2.0 ST Y3 Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.