Insert Installation Tool, 1/2-13, Steel
Mfr # AKPT3P813
Zoro # G9223462
product price: $2,467.99
/ea
Free Shipping & Returns
Key Features
Type
Pneumatic
Use With Internal Thread Size
1/2"-13
Length
9 in
Application
For Installation of Threaded Inserts
Rivet Nut Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKPT3P813
Zoro #
G9223462
UPC #
-
Country of Origin
United States
Dimensions
Use With Internal Thread Size
1/2"-13
Length
9 in
Size
1/2-13
Overall Length
9 in
Compatible Thread Size
1/2"-13
Mandrel Sizes Included
1/2"-13
Details
Item
Insert Installation Tool
Type
Pneumatic
Application
For Installation of Threaded Inserts
Rivet Nut Style
Knurled
For Use With
Threaded Inserts
Thread Type
UNC
Material
Steel
For Use With Tool
Installation Tool
Construction
Steel
Compatible Rivet Nut Material
Steel
Power Source
Pneumatic
Tool Type
Pneumatic Installation Tool
Compatible Rivet Nut Body Type
Hex
System of Measurement
Inch
Description
Insert Installation Tool, Tool Type Pneumatic Installation Tool, Compatible Thread Size 1/2 In.-13, Compatible Rivet Nut Body Type Hex, Compatible Rivet Nut Material Steel, Mandrel Sizes Included 1/2 In.-13, Material Steel, Overall Length 9 in, System of Measurement Inch, Power Source Pneumatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.