Zoro Homepage

Insert Installation Tool, M4 x 0.7, Steel

  • Mfr # AKPT30P470

  • Zoro # G9223471


product price: $2,377.99
/ea
Free Shipping & Returns

Key Features

Type
Pneumatic
Use With Internal Thread Size
M4 x 0.7
Length
7 3/4 in
Application
For Installation of Threaded Inserts
Rivet Nut Style
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKPT30P470
Zoro #
G9223471
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
M4 x 0.7
Length
7 3/4 in
Size
M4 x 0.7
Overall Length
7 3/4 in
Compatible Thread Size
M4-0.70
Mandrel Sizes Included
M4-0.70

Details

Item
Insert Installation Tool
Type
Pneumatic
Application
For Installation of Threaded Inserts
Rivet Nut Style
Knurled
Construction
Steel
For Use With Tool
Installation Tool
Material
Steel
For Use With
Threaded Inserts
Thread Type
Metric
Tool Type
Pneumatic Installation Tool
Power Source
Pneumatic
Compatible Rivet Nut Material
Steel
Compatible Rivet Nut Body Type
Hex
System of Measurement
Metric

Description

Insert Installation Tool, Tool Type Pneumatic Installation Tool, Compatible Thread Size M4-0.70, Compatible Rivet Nut Body Type Hex, Compatible Rivet Nut Material Steel, Mandrel Sizes Included M4-0.70, Material Steel, Overall Length 7 3/4 in, System of Measurement Metric, Power Source Pneumatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.