Insert Installation Tool, M6 x 1.0, Steel
Mfr # AKPT9P610
Zoro # G9223496
product price: $2,707.99
/ea
Free Shipping & Returns
Key Features
Type
Pneumatic
Use With Internal Thread Size
M6 x 1.0
Length
9 in
Application
For Installation of Threaded Inserts
Rivet Nut Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKPT9P610
Zoro #
G9223496
UPC #
-
Country of Origin
United States
Dimensions
Use With Internal Thread Size
M6 x 1.0
Length
9 in
Size
M6 x 1.0
Overall Length
9 in
Mandrel Sizes Included
M6-1.00
Compatible Thread Size
M6-1.00
Details
Item
Insert Installation Tool
Type
Pneumatic
Application
For Installation of Threaded Inserts
Rivet Nut Style
Knurled
Material
Steel
For Use With
Threaded Inserts
For Use With Tool
Installation Tool
Construction
Steel
Thread Type
Metric
Compatible Rivet Nut Material
Steel
Tool Type
Pneumatic Installation Tool
System of Measurement
Metric
Compatible Rivet Nut Body Type
Hex
Power Source
Pneumatic
Description
Insert Installation Tool, Tool Type Pneumatic Installation Tool, Compatible Thread Size M6-1.00, Compatible Rivet Nut Body Type Hex, Compatible Rivet Nut Material Steel, Mandrel Sizes Included M6-1.00, Material Steel, Overall Length 9 in, System of Measurement Metric, Power Source Pneumatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.