CAD Drawings

Download CAD Files

Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK

  • Mfr # ALS4T-1024-130B

  • Zoro # G2280699

CAD Available

product price:  $18.89
/pk 25, $0.76/ea

Key Features

CAD Drawing
Body Texture
Knurled
Flange Style
Flanged
Thread Size
#10-24
Drill Bit Size
.296"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALS4T-1024-130B
Zoro #
G2280699
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Drill Bit Size
.296"
Flange Diameter
0.415 in
Insert Diameter
0.296 in
Overall Length
0.475 in
Hole Size
0.296 in
Head Height
0.03 in
Maximum Material Thickness
0.13 in
Installed Length
27/32 in
Maximum Hole Diameter
0.2969 in
Minimum Material Thickness
0.02 in
Flange Thickness
0.03 in
Body Length
63/64 in

Details

CAD Available
Yes
Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.020 in to 0.130 in
System of Measurement
Inch
End Type
Closed
Application
Use In Punched or Drilled Holes In Blind Applications
Features
Corrosion Resistant
Body Type
Round
Thread Direction
Right Hand
Material Grade/Class
1010/1008
Manufacturer Location
Made in USA
Compatible Material
Metal
Thread Fit
2B
Insert Nut Type
Rivet Nut
Installation Method
Pneumatic/Hydraulic Tool, Spin/Spin ARO Pneumatic Tool
Thread Type
Coarse

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 19/64 in, Overall Length 1 1/64 in, Installed Length 27/32 in, Thread Size #10-24, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.415 in, Flange Thickness 0.03 in, Material Steel, Material Grade/Class 1010/1008, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 19/64 in, Maximum Hole Diameter 0.2969 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.13 in, Insert Nut Type Rivet Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products