Rivet Nut, #10-32 Thread Size, 0.390 in Flange Dia., .435 in L, Steel

  • Mfr # BTI-AHS3T-1032-130/B

  • Zoro # G700398138


product price:  $0.28
/ea
Sold in multiples of 90 for $25.20

Key Features

Flange Style
Flanged
Thread Size
#10-32
Material
Steel
Finish
Zinc Plated
Flange Diameter
0.390 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTI-AHS3T-1032-130/B
Zoro #
G700398138
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Flange Diameter
0.390 in
Overall Length
.435 in
Head Height
.027"

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Plated
Grip Range
.020 in to .130 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open

Description

Blind Thrd Inserts-A-H Series. Insert Hex AH #10-32 x 130 ST Z3 Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.