Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.585 in L, Aluminum, 25 PK

  • Mfr # ALA1-1032-225

  • Zoro # G5870249


product price:  $14.75
/pk 25, $0.59/ea

Key Features

Body Texture
Knurled
Flange Style
Flanged
Drill Bit Size
19/64"
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALA1-1032-225
Zoro #
G5870249
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Drill Bit Size
19/64"
Flange Diameter
0.415 in
Insert Diameter
0.296 in
Overall Length
0.585 in
Hole Size
0.296 in
Head Height
0.03 in
Flange Thickness
0.03 in
Maximum Hole Diameter
0.2969 in
Maximum Material Thickness
0.225 in
Body Length
37/64 in
Minimum Material Thickness
0.13 in
Installed Length
5/16 in

Details

Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Aluminum
Finish
Plain
Grip Range
0.130 in to 0.225 in
System of Measurement
Inch
End Type
Open
Material Grade
Not Graded
Application
Fiberglass, Rigid Plastic Materials By Creating Permanent Threads of Punched or Drilled Holes In Blind Applications, Used to Securely Fasten Metals
Features
Corrosion Resistant
Thread Direction
Right Hand
Installation Method
Pneumatic/Hydraulic Tool, Spin/Spin ARO Pneumatic Tool
Body Type
Round
Manufacturer Location
Made in USA
Thread Fit
2B
Compatible Material
Fiberglass, Metal, Plastic
Material Grade/Class
5056
Thread Type
Fine
Insert Nut Type
Rivet Nut

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 19/64 in, Overall Length 39/64 in, Installed Length 5/16 in, Thread Size #10-32, Thread Direction Right Hand, Thread Type Fine, Flange Diameter 0.415 in, Flange Thickness 0.03 in, Material Aluminum, Material Grade/Class 5056, Finish Plain, Body Texture Knurled, Compatible Material Fiberglass, Metal, Plastic, Drill Bit Size 19/64 in, Maximum Hole Diameter 0.2969 in, Minimum Material Thickness 0.13 in, Maximum Material Thickness 0.225 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products