Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.585 in L, Steel, 25 PK

  • Mfr # ALS4T-1032-225B

  • Zoro # G9676405


product price:  $14.19
/pk 25, $0.57/ea

Key Features

Body Texture
Knurled
Flange Style
Flanged
Thread Size
#10-32
Drill Bit Size
.296"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS4T-1032-225B
Zoro #
G9676405
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Drill Bit Size
.296"
Flange Diameter
0.415 in
Insert Diameter
0.296 in
Overall Length
0.585 in
Hole Size
0.296 in
Head Height
0.03 in
Maximum Material Thickness
0.225 in
Flange Thickness
0.03 in
Installed Length
47/64 in
Body Length
63/64 in
Minimum Material Thickness
0.13 in
Maximum Hole Diameter
0.2969 in

Details

Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.130 in to 0.225 in
System of Measurement
Inch
End Type
Closed
Application
Use In Punched or Drilled Holes In Blind Applications
Body Type
Round
Material Grade/Class
1010/1008
Features
Corrosion Resistant
Manufacturer Location
Made in USA
Thread Fit
2B
Installation Method
Pneumatic/Hydraulic Tool, Spin/Spin ARO Pneumatic Tool
Insert Nut Type
Rivet Nut
Thread Direction
Right Hand
Thread Type
Fine
Compatible Material
Metal

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 19/64 in, Overall Length 1 1/64 in, Installed Length 47/64 in, Thread Size #10-32, Thread Direction Right Hand, Thread Type Fine, Flange Diameter 0.415 in, Flange Thickness 0.03 in, Material Steel, Material Grade/Class 1010/1008, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 19/64 in, Maximum Hole Diameter 0.2969 in, Minimum Material Thickness 0.13 in, Maximum Material Thickness 0.225 in, Insert Nut Type Rivet Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.