Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.300 in L, Steel
- Mfr # BTI-ALS4T-813-350/B
- Zoro # G400398049
product price:Â
$
1.39
/ea
Sold in multiples of 24 for
$33.36
Key Features
Body Texture
Knurled
Thread Size
1/2"-13
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.865 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTI-ALS4T-813-350/B
- Zoro #
- G400398049
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rivet Nut
- Body Texture
- Knurled
- Material
- Steel
- Finish
- Zinc Yellow
- Grip Range
- .200 in to .350 in
- Rivet Standards
- Not Listed
- System of Measurement
- Inch
- End Type
- Open
Dimensions
- Thread Size
- 1/2"-13
- Flange Diameter
- 0.865 in
- Insert Diameter
- .685 in
- Overall Length
- 1.300 in
- Head Height
- .047" (3/64)
Description
Blind Thrd Inserts-A-L Series. Insert Knurled AL 1/2-13x350 ST Y3 Open
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.