Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.68 in L, Steel, 25 PK

  • Mfr # AKS4T-420-260

  • Zoro # G2786808

CAD Available

product price:  $15.49
/pk 25, $0.62/ea

Key Features

CAD Drawing
Body Texture
Knurled
Flange Style
Flanged
Thread Size
1/4"-20
Drill Bit Size
.390"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AKS4T-420-260
Zoro #
G2786808
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Drill Bit Size
.390"
Flange Diameter
0.455 in
Insert Diameter
0.39 in
Overall Length
0.68 in
Head Height
0.023 in
Hole Size
0.39 in
Flange Thickness
0.022 in
Body Length
11/16 in
Maximum Material Thickness
0.26 in
Maximum Hole Diameter
0.3906 in
Minimum Material Thickness
0.165 in
Installed Length
3/8 in

Details

CAD Available
Yes
Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.165 in to 0.260 in
System of Measurement
Inch
End Type
Open
Application
Use In Punched or Drilled Holes In Blind Applications
Features
Corrosion Resistant
Body Type
Round
Installation Method
Pneumatic/Hydraulic Tool, Spin/Spin ARO Pneumatic Tool
Thread Fit
2B
Thread Type
Coarse
Manufacturer Location
Made in USA
Insert Nut Type
Rivet Nut
Compatible Material
Metal
Thread Direction
Right Hand
Material Grade/Class
1010/1008

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 25/64 in, Overall Length 45/64 in, Installed Length 3/8 in, Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.455 in, Flange Thickness 0.022 in, Material Steel, Material Grade/Class 1010/1008, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 25/64 in, Maximum Hole Diameter 0.3906 in, Minimum Material Thickness 0.165 in, Maximum Material Thickness 0.26 in, Insert Nut Type Rivet Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.