Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., .580 in L, Steel

  • Mfr # BTI-AKS4T-420-165/B

  • Zoro # G9147288


product price:  $0.48
/ea
Sold in multiples of 80 for $38.40

Key Features

Body Texture
Knurled
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.455 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTI-AKS4T-420-165/B
Zoro #
G9147288
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Flange Diameter
0.455 in
Insert Diameter
.390 in
Overall Length
.580 in
Head Height
.023"

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Zinc Yellow
Grip Range
.027 in to .165 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open

Description

Insert Knurled AK 1/4-20x165 ST Y3 Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.