Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., .580 in L, Aluminum

  • Mfr # BTI-ALA1-420-165/B

  • Zoro # G9147400


product price: $0.74
/ea
Sold in multiples of 25 for $18.50

Key Features

Body Texture
Knurled
Thread Size
1/4"-20
Material
Aluminum
Finish
Plain
Flange Diameter
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTI-ALA1-420-165/B
Zoro #
G9147400
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Flange Diameter
0.5 in
Insert Diameter
.390 in
Overall Length
.580 in
Head Height
.030"

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Aluminum
Finish
Plain
Grip Range
.027 in to .165 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open

Description

Insert Knurled AL 1/4-20x165 AL PL Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.