
Rivet Nut, 1/4"-20 Thread Size, 0.510 in Flange Dia., .585 in L, Stainless Steel
Mfr # BTI-AHC1-420-165/B
Zoro # G300398149
product price:Â $1.79
/ea
Sold in multiples of 23 for $41.17
Key Features
Flange Style
Flanged
Thread Size
1/4"-20
Finish
Plain
Flange Diameter
0.510 in
Grip Range
.027 in to .165 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BTI-AHC1-420-165/B
Zoro #
G300398149
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Flange Diameter
0.510 in
Overall Length
.585 in
Head Height
.030"
Details
Item
Rivet Nut
Flange Style
Flanged
Material
Stainless Steel
Finish
Plain
Grip Range
.027 in to .165 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Description
Blind Thrd Inserts-A-H Series. Insert Hex AH 1/4-20 x 165 SS PL Open
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.