Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rivet Nut, 1/4"-20 Thread Size, Aluminum

  • Mfr # BTIR-RNA420-320/B

  • Zoro # G800397840


product price: $0.70
/ea
Sold in multiples of 36 for $25.20

Key Features

Thread Size
1/4"-20
Material
Aluminum
Finish
Plain
Rivet Standards
Not Listed
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTIR-RNA420-320/B
Zoro #
G800397840
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20

Details

Item
Rivet Nut
Material
Aluminum
Finish
Plain
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open

Description

Blind Thrd Inserts-R-N Series. Rivet Nut RN 1/4-20 x 320 AL PL Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.