Rivet Nut, 1/4"-28 Thread Size, 0.4 in Flange Dia., 0.515 in L, Aluminum, 10 PK

  • Mfr # ATA2-428

  • Zoro # G5791167


product price:  $13.29
/pk 10, $1.33/ea

Key Features

Body Texture
Knurled
Thread Size
1/4"-28
Drill Bit Size
1/4", 25/64", 3/8", W
Material
Aluminum
Finish
Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATA2-428
Zoro #
G5791167
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Drill Bit Size
1/4", 25/64", 3/8", W
Flange Diameter
0.4 in
Insert Diameter
0.374 in
Overall Length
0.515 in
Hole Size
1/4 in, 25/64 in, 3/8 in, W
Maximum Material Thickness
0.09 in, 0.124 in, 0.186 in, 0.91 in
Minimum Material Thickness
0.03 in, 0.125 in, 0.187 in, 0.91 in
Maximum Hole Diameter
0.374 in
Body Length
33/64 in
Installed Length
9/32 in

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Aluminum
Finish
Cadmium
Grip Range
0.030 in to 0.090 in, 0.125 in to 0.186 in, 0.187 in and Up, 0.910 in to 0.124 in
System of Measurement
Inch
End Type
Open
Material Grade
6061
Application
Fiberglass, Rigid Plastic Materials By Creating Permanent Threads of Punched or Drilled Holes In Blind Applications, Used to Securely Fasten Metals
Material Grade/Class
Class 3
Compatible Material
Fiberglass, Metal, Plastic
Rivet Nut Type
Swaged
Insert Nut Type
Rivet Nut
Installation Method
Spin/Spin Torque Stall Tool
Thread Direction
Right Hand
Body Type
Swaged
Thread Fit
2A/3A/6G
Thread Type
Fine
Manufacturer Location
Made in USA

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 3/8 in, Overall Length 33/64 in, Installed Length 9/32 in, Thread Size 1/4 In.-28, Thread Direction Right Hand, Thread Type Fine, Flange Diameter 0.4 in, Flange Thickness Not Applicable, Material Aluminum, Material Grade/Class Class 3, Body Texture Knurled, Compatible Material Fiberglass, Metal, Plastic, Drill Bit Size 1/4 in, 25/64 in, 3/8 in, W, Maximum Hole Diameter 0.374 in, Minimum Material Thickness 0.03 in, 0.125 in, 0.187 in, 0.91 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.