Zoro Homepage
This item is Discontinued.
Avk Rivet Nut, .306 in Head Dia., .370 in L BTI-ATS2-1032/B

Rivet Nut, .306 in Head Dia., .370 in L (Discontinued)

  • Mfr # BTI-ATS2-1032/B
  • Zoro # G9147951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTI-ATS2-1032/B
Zoro #
G9147951
UPC #
-
Country of Origin
United States

Dimensions

Head Dia.
.306 in
Length
.370 in
Dia./Thread Size
#10-32
Body Dia.
9/32 in

Details

Item
Rivet Nut
Finish
Cadmium
Rivet Standards
Not Listed
System of Measurement
Inch
Basic Material
Steel
Open End/Closed End
Open End

Description

Insert AT #10-32 x 2969 ST CD Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.