Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., .805 in L, Steel

  • Mfr # BTI-AKS4T-616-312/B

  • Zoro # G700397902


product price:  $0.82
/ea
Sold in multiples of 37 for $30.34

Key Features

Body Texture
Knurled
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.595 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTI-AKS4T-616-312/B
Zoro #
G700397902
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Flange Diameter
0.595 in
Insert Diameter
.530 in
Overall Length
.805 in
Head Height
.023"

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Zinc Yellow
Grip Range
.150 in to .312 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open

Description

Blind Thrd Inserts-A-K Series. Insert Knurled AK 3/8-16x312 ST Y3 Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.