Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 10 PK

  • Mfr # ALA1-616-312

  • Zoro # G5285213


product price:  $19.25
/pk 10, $1.93/ea

Key Features

Body Texture
Knurled
Flange Style
Flanged
Drill Bit Size
17/32"
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALA1-616-312
Zoro #
G5285213
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Drill Bit Size
17/32"
Flange Diameter
0.685 in
Insert Diameter
0.53 in
Overall Length
0.805 in
Head Height
0.035 in
Hole Size
0.531 in
Maximum Material Thickness
0.312 in
Maximum Hole Diameter
0.5312 in
Minimum Material Thickness
0.15 in
Flange Thickness
0.035 in
Body Length
13/16 in
Installed Length
27/64 in

Details

Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Aluminum
Finish
Plain
Grip Range
0.150 in to 0.312 in
System of Measurement
Inch
End Type
Open
Material Grade
Not Graded
Application
Fiberglass, Rigid Plastic Materials By Creating Permanent Threads of Punched or Drilled Holes In Blind Applications, Used to Securely Fasten Metals
Features
Corrosion Resistant
Installation Method
Pneumatic/Hydraulic Tool, Spin/Spin ARO Pneumatic Tool
Manufacturer Location
Made in USA
Body Type
Round
Compatible Material
Fiberglass, Metal, Plastic
Material Grade/Class
5056
Thread Type
Coarse
Thread Fit
2B
Thread Direction
Right Hand
Insert Nut Type
Rivet Nut

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 17/32 in, Overall Length 27/32 in, Installed Length 27/64 in, Thread Size 3/8 In.-16, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.685 in, Flange Thickness 0.035 in, Material Aluminum, Material Grade/Class 5056, Finish Plain, Body Texture Knurled, Compatible Material Fiberglass, Metal, Plastic, Drill Bit Size 17/32 in, Maximum Hole Diameter 0.5312 in, Minimum Material Thickness 0.15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.