Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., .690 in L, Steel
Mfr # BTI-ALS4T-616-150/B
Zoro # G9147671
product price:Â $0.89
/ea
Sold in multiples of 35 for $31.15
Key Features
Body Texture
Knurled
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.685 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BTI-ALS4T-616-150/B
Zoro #
G9147671
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Flange Diameter
0.685 in
Insert Diameter
.530 in
Overall Length
.690 in
Head Height
.035"
Details
Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Zinc Yellow
Grip Range
.027 in to .150 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Description
Insert Knurled AL 3/8-16x150 ST Y3 Open
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.