Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., .685 in L, Steel

  • Mfr # BTI-AHS4T-518-150/B

  • Zoro # G9147111


product price:  $0.59
/ea
Sold in multiples of 45 for $26.55

Key Features

Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.655 in
Grip Range
.027 in to .150 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTI-AHS4T-518-150/B
Zoro #
G9147111
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Flange Diameter
0.655 in
Overall Length
.685 in
Head Height
.035"

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
.027 in to .150 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open

Description

Insert Hex AH 5/16-18 x 150 ST Y3 Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.