Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., .690 in L, Aluminum

  • Mfr # BTI-ALA1-518-150/B

  • Zoro # G9147507


product price:  $0.99
/ea
Sold in multiples of 30 for $29.70

Key Features

Body Texture
Knurled
Material
Aluminum
Finish
Plain
Flange Diameter
0.685 in
Insert Diameter
.530 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTI-ALA1-518-150/B
Zoro #
G9147507
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Flange Diameter
0.685 in
Insert Diameter
.530 in
Overall Length
.690 in
Head Height
.035"

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Aluminum
Finish
Plain
Grip Range
.027 in to .150 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open

Description

Insert Knurled AL 5/16-18x150 AL PL Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.