Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rivet Nut, #6-32 Thread Size, 0.255 in Flange Dia., .370 in L, Steel

  • Mfr # BTI-AWS2-632/B

  • Zoro # G800397987


product price: $0.33
/ea
Sold in multiples of 75 for $24.75

Key Features

Body Texture
Knurled
Thread Size
#6-32
Drill Bit Size
15/64"
Material
Steel
Finish
Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTI-AWS2-632/B
Zoro #
G800397987
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Drill Bit Size
15/64"
Flange Diameter
0.255 in
Insert Diameter
.233 in
Overall Length
.370 in
Hole Size
.234" (15/64)

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Cadmium
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open

Description

Blind Thrd Inserts-A-W Series. Insert Knurled AW #6-32 ST CD Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.